Beli Turn Signal Switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Daytona with Turn Signal Relay Hazard Functionatribut:
- Voltage: 12V
- Daytona Classic Type Turn Signal & Horn Switch Setatribut:
- Type: Switch separately
- Daytona Collective Switchatribut:
- Position: left
- KANSAI PAINT Cat Besi Kayu FTALIT 1kgDeskripsi:Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterioratribut:
- Theoretical Scattering: 10-12 m2/kg/layer
- Thickness of the Paint Layer: 25-35 microns
- Touch Dry Time (minute): 20
- Perfect Dry Time (hour): 4
- Application Method: Brushes, rollers, spray
- Dilution Comparison (Spray): 20-30%
- Dilution Comparison (Brush & Roll): 10-20%
- Dilution: Thinner
- TELEMECANIQUE SENSORS Limit Switch XCKJ Seriesatribut:
- Fixing Mode: By The Body
- Material: Metal
- Autonics Ø22/25 Switches/Pilot Lights S2ER SeriesDeskripsi:22/25 mm Emergency SwitchesThe S2ER series Ø22/25 mm emergency switches are available in short/long head types with different switch head sizes so that it can be applied in various environments requiring stop control.atribut:
- Color: Red
- IDEC Miniature RectangularDeskripsi:Withstand voltage (V/min) : (Switch part) Between charged metal part and non-charged metal part: AC2000, between different pole terminals: AC2000, between same pole terminals: AC1000, between contact terminal and lamp terminal: AC1500, (illumination part) between charged part and earth: AC2000
- OMRON Switching Power Supply S8VS SeriesDeskripsi:Multi-Function Indication Monitor for Production Site Visualization (Models with indication monitor)
- OLIGHT HeadlampDeskripsi:Olight HS2 adalah senter kepala / headlamp yang dirancang khusus untuk olahraga ekstrim dan berjalan. Senter kepala ini memiliki maksimum output 400 lumens. Headlamp ini memiliki dua LED, yang menyediakan pencahayaan jarak dekat sekitar anda dan sinar jarak jauh yang lebih fokus. Baterai Lipo yang dapat diisi ulang memiliki daya 2000mAh dan mendukung waktu penggunaan hingga 18 jam. Senter kepala Olight HS2 juga dilengkapi indikator baterai rendah yang dapat didengar bila baterai mencapai kapasitas 10%, sehingga anda akan selalu tahu tingkat baterai anda tanpa harus melepasnya. HS2 adalah headlamp untuk olahraga aktif dengan desain ringan, performa tinggi, dan waktu penggunaan yang panjang. Aksesoris: - Senter kepala Olight HS2 - Baterai LIPO 2000mAh 3.7V - Tali kepala - Case - Penggantian kabel klip - Kabel mikro-USB 1,5 meter - Instruksi manual
- Mikrotik Routers and WirelessDeskripsi:The new updated revision of CCR1009 is here. We attempted to combine all the customer feedback and best practice in CCR device manufacturing that we learned over the last three years, since the first CCR1009 devices were launched.Important changes:No switch-chip - the device now features only fully independent Ethernet ports each with a direct connection to the CPU, allowing to overcome previous shared 1Gbit limitation from switch-chip ports and utilize full potential of CPU processing power on those ports.Combo-port - a single 1Gbit software interface that has two hardware interfaces - an SFP cage and a Gigabit Ethernet port, allowing you to use any type of connection available to you. It is also possible to switch between both physical interfaces in RouterOS. In an event of disconnect the combo-port provides hardware fail-over feature.100Mbps SFP support - this is our first device that supports 100BASE-LX/100BASE-SX/100BASE-BX fiber modules, as well as standard 1.25G SFP modules.More throughput - because the ports are now directly connected to the CPU, the new CCR1009 can achieve even higher throughput.This unit is equipped with passive cooling enclosure, two heat-pipes and a specially designed heat-sink, so its completely silent. It’s powered by an external 24V 2.5A AC/DC adapter and supports power redundancy if you also power it from the PoE input port.
- Microsoft Wireless Desktop USB PortDeskripsi:Wireless Desktop 3050This keyboard and mouse combination is compact, secure, and modern.Upgrade your laptop or desktop computer experience with this wireless keyboard and mouse set that packs an abundance of convenient features into modern design. The keyboard’s soft-touch palm rest and quiet keys lend an elegantly professional look and feel that you’ll enjoy day after day. And, the keyboard has function to match its form—enjoy the convenience of media playback controls, one-touch zoom, and customizable keyboard shortcut keys that access programs in the Windows Taskbar. This keyboard also features Advanced Encryption Standard (AES*) technology, which is designed to help protect your information by encrypting your keystrokes. Microsoft BlueTrack Technology in the mouse gives you precise control on virtually any surface, while the rubber side grips and slightly longer mouse body provide an amazingly comfortable feel1Customizable features require Mouse and Keyboard Center app.. Plus, you can wander up to 30 feet away from your PC and maintain a dependable wireless connection.
- PATLITE Compact Revolving Warning Lightatribut:
- Rated Voltage: DC 120V
- LED Module Color: Red
- Rated Current: 65mA
- Operating Voltage Range: 110-130VAC
- Rated Power Consumption: 6.2W
- Bulb Ratings: 12V 5W
- Flashing Rate: 170fpm
- Vibration Resistance: 45m/s² 33Hz
- OMRON Digital timer H5CX SeriesDeskripsi:Easy to see (letter height 12 mm, enlarge viewing angle, high luminance, clearly confirm even in bright places). Realization of short body (contributing to thinning of board)atribut:
- Family Type: H5CX
- Phoenix Contact Solid-State Relay Terminal BlockDeskripsi:Input solid-state relay terminal block, input: 12 V DC, output: 3 - 48 V DC/100 mA, terminal block width: 6.2 mmatribut:
- Depth (mm): 56
- Height (mm): 80
- Width (mm): 6.2
Daftar Harga Turn Signal Switch Terbaru February 2026
| Daytona with Turn Signal Relay Hazard Function | Rp1.199.900 |
| Daytona Classic Type Turn Signal & Horn Switch Set | Rp379.900 |
| Daytona Collective Switch | Rp899.900 |
| Daytona Classic Handle Switch | Rp329.900 |
| Schneider Electric Harmony XB5 Series | Rp40.900 |
| IDEC Push Button | Rp159.900 |
| Schneider Electric Harmony XB4 Series | Rp37.900 |
| Schneider Electric Harmony XB7 | Rp63.900 |
| KANSAI PAINT Cat Besi Kayu FTALIT 1kg | Rp29.000 |
| TELEMECANIQUE SENSORS Limit Switch XCKJ Series | Rp1.199.900 |
Data diperbarui pada 14/02/2026 (Harga belum termasuk PPN)




























































































































































%20Limit%20Switches/TELEMECANIQUE%20SENSORS%20Limit%20Switch%20XCKJ%20Series/5aP103105190-2.jpg)